Diagonal Cutter, 7/16 In. L, 7/16 In. W (Discontinued)
- Mfr # PT-1153-2
- Zoro # G3674982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-1153-2
Zoro #
G3674982
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Width
1 3/16 in
Overall Length
4 in
Jaw Width
7/16 in
Jaw Length
7/16 in
Details
Spring Return
No
Nose Type
Precision
Handle Type
Ergonomic
Features
Corrosion Resistant, Cushion Grip Handle
Item
Diagonal Cutters
Material
Carbon Steel
Handle Color
Red
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Diagonal Cutters, Overall Length 4 in, Jaw Length 7/16 in, Jaw Width 7/16 in, Features Corrosion Resistant, Cushion Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.