Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR38, 17W, 3000K, 22deg., E26 410183

LED Lamp, PAR38, 17W, 3000K, 22deg., E26 (Discontinued)

  • Mfr # 410183
  • Zoro # G3675987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410183
Zoro #
G3675987
UPC #
046677410186
Country of Origin
China

Dimensions

Light Bulb Dia.
4-51/64"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
5-13/64"
Max Overall Bulb Length
5-13/64"
Bulb Dia.
4 3/4 in
Overall Length
5 1/6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Dimmable
No
Voltage
120V AC
Watts
17 W
Light Technology
LED
Lumens
930 lm
Item
Compact LED Bulb
Bulb Beam Angle
22 Degrees
Rough Service
No
Average Bulb Life
45,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Energy Star Compliant
No
Bulb Designation
17PAR38/END/3000/120V/DIMM/22D
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Bulb Power Source
Plug and Play
High Output
No
Color Rendering Index
85
Wattage Equivalency
3800W HAL
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
3000K
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Special Features
Dimmable
Dimming Type
No Dimming

Description

LED Floodlight, Dimmable, Lamp Type Reflector, Lamp Shape PAR38, Base Type Medium Screw (E26), 17 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 75, Initial Lumens 930, Color Temp. 3000K, 85 CRI, Average Life 45,000 hr., Warm Color, Max. Overall Length 5.2 In., Bulb Dia. 4.8 In., Beam Angle 22 Degrees , Lamp Designation 17PAR38/END/3000/120V/DIMM/22D, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.