Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb
Mfr # 817
Zoro # G3676102
product price:Â $14.95
/eaKey Features
Material
Steel
For Tank Weight
2.5 lb
For Use With
Fire Extinguisher
Color
Red
Bracket Type
Vehicle/Marine/Aviation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
817
Zoro #
G3676102
UPC #
754633573249
Country of Origin
China
Dimensions
For Tank Diameter
3 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
2.5 lb
For Use With
Fire Extinguisher
Color
Red
Bracket Type
Vehicle/Marine/Aviation
For Number of Extinguishers
(1) 2 1/2 lb
For Extinguisher Type
Dry Chemical
Standards
ASTM B117, UL Listed
For Extinguisher Manufacturer
Amerex
Body Material
Steel
Strap Material
Metal
Type
2.5 lb. Fire Extinguisher
For Location
Indoor, Outdoor
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 2.5 lb, For Use With B385TS, B403, B403T, B410T, B417, B417T, C352TS, C354TS, Mounting Location Aviation, Marine, Vehicle, Strap Material Metal, Body Material Steel, Bracket Type Vehicle/Marine/Aviation, Color Red, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 2 1/2 lb, For Tank Diameter 3 in, Standards ASTM B117, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.