Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish

  • Mfr # B7.03801603.BO.IAR

  • Zoro # G3676163

CAD Available

product price:  $16.25
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
3 ft
Thread Length
3 ft
Material
Steel
Material Grade/Class
Grade B7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B7.03801603.BO.IAR
Zoro #
G3676163
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
3 ft
Thread Length
3 ft
Length
3 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Thread Pitch
16
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193-B7
Material Quality Standards
ASTM A193
Yield Strength
105,000 psi
Threaded Rod Finish
Black Oxide
Rockwell Hardness
C32 Max
Number of Nuts Included
0
Color
Black
Includes Nuts
No
Resistance Properties
High Temperature Resistant, High Wear Resistant
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A193, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature Resistant, High Wear Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.