This item is Discontinued.

Chicago Faucet Manual, 8" Mount, 3 Hole Kitchen Faucet 201-G8AE3-317AB

Manual, 8" Mount, 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 201-G8AE3-317AB
  • Zoro # G3676513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-G8AE3-317AB
Zoro #
G3676513
UPC #
611943495282
Country of Origin
Unknown

Dimensions

Connection Size
1/2" NPSM Male
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Spout Length
8"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2 gpm
Handle Type
Wrist Blade
Connection
1/2" NPSM
Mounting
Deck
Standards
ASME A112.18.1M, CSA B125.1
Includes
Mounting Hardware
Body Material
Cast Brass
Flow Outlet Type
Aerated
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
ADA Compliance
Yes
Faucet Finish
Chrome Plated
Valve Type
Quarterturn
Faucet Spout
Rigid/Swing Gooseneck
Replacement Cartridge
Yes
Item
Kitchen Faucet
Type
Manual
Material of Construction
Low Lead Cast Brass
Outlet Type
Aerator

Description

Item Kitchen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.