
3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L
Mfr # 9346PK
Zoro # G3676883
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
3/4 in
Head Width
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9346PK
Zoro #
G3676883
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Fastener Length
3/4 in
Head Width
5/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Zinc Ind HexHead Tek Screws 10 x3/4 In. #3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.