Zoro Homepage
This item is Discontinued.
Msa Safety Visor, Clear, Polycarbonate, 17InW, 7-1/2InH 10117783

Visor, Clear, Polycarbonate, 17InW, 7-1/2InH (Discontinued)

  • Mfr # 10117783
  • Zoro # G3681097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10117783
Zoro #
G3681097
UPC #
641817032961
Country of Origin
United States

Dimensions

Visor Thickness
0.060 in
Visor Width
17 in
Visor Height
7 1/2 in

Details

Item
Visor
Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Faceshield Frame
Dielectric Protection
Yes
Features
Made with Durable Polycarbonate

Description

Visor, Dielectric Protection Yes, Features Made with Durable Polycarbonate, For Use With Faceshield Frame, Visor Height 7 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.060 in, Visor Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.