Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Tie-Down, Cargo Net, 24 In L, Black, 6 Cords FE24-6BK

Tie-Down, Cargo Net, 24 In L, Black, 6 Cords (Discontinued)

  • Mfr # FE24-6BK
  • Zoro # G3681352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE24-6BK
Zoro #
G3681352
UPC #
897523001481
Country of Origin
Unknown

Dimensions

Length
24"
Width
5"
Cargo Net Length
4 ft
Cargo Net Width
4 ft

Details

For Use With
ATVs, Car, Cargo Rack, Motorcycle, RV, Truck
Item
Cargo Net
Includes
6 Fixed-End Polyester Cords Attached by 1 Welded O-Ring
Color
Black
Number of Mounting Points
6
Cargo Net End Type
Hook
Cargo Net Shape
Round
Cargo Net Material
Polyester

Description

Cargo Net, Color Black, Includes 6 Fixed-End Polyester Cords Attached by 1 Welded O-Ring, Number of Mounting Points 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.