One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Pink

  • Mfr # 54109

  • Zoro # G3682038


product price:  $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54109
Zoro #
G3682038
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Length
1.88"
Width
3/4"
Cable Size
1/0 AWG
For Stranded Copper Wire Size - Maximum
1/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
Yes
Die Code
42
Color Code
Pink
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
Color
Pink
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Number of Holes
1
Voltage Rating
35 kV
Type
Standard Barrel
Insulation
None
Insulated
No
Surface protection
Tinned
Connecting angle
180° (horizontal)

Description

Compression Lug, Barrel Size Standard, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.