Two-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Long Barrel, Copper, Brown

  • Mfr # 256-30695-1119

  • Zoro # G3682239


product price:  $44.79
/ea
Sold in multiples of 2 for $89.58

Key Features

Cable Size
500 kcmil
Connector Type
Long Barrel
Width
1.61"
Material
Copper
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1119
Zoro #
G3682239
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Width
1.61"
Length
5"
Barrel Length
Long
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stud Size
3/8 in
Barrel Size
Long
For Wire Size
500 kcmil

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Brown
Item
Two-Hole Compression Lug
Peep Hole
No
Die Code
87
Hole Center to Center
1 in
Standards
CSA Certified, UL Listed
Finish
Tin-Plated
For Conductor Material
Copper
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Inspection Hole
No
C (inches)
1.625
B (inches)
1.938
D (inches)
0.219
Bolt Hole Spacing
1
F (inches)
0.375
Tongue Angle
Straight
A (inches)
4.875
Marking
Standard
G (inches)
1
Hole Shape
Round
Barrel Shape
Standard
Number of Studs
2
E (inches)
1.109
Die Color
Brown
Surface protection
Tinned
Connecting angle
180° (horizontal)
Insulated
No
Number of mounting holes
2
Voltage Rating
35 kV
Insulation
None
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 87, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.