1/2" Drive Impact Socket Set, SAE/Metric, 16 pcs (Discontinued)
- Mfr # UH-1216CS
- Zoro # G3683443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH-1216CS
Zoro #
G3683443
UPC #
662679053048
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
16
Finish
black oxide
SAE or Metric
SAE, Metric
Measurement Type
SAE/Metric
Includes
Plastic Carry Case
Socket Type
Standard Length
Std. Socket Point Styles Included
6
Sockets Included
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4", 6, 7, 8, 10, 12, 14, 17, 19mm
Connection Type
Hex
Features
Non-Slip Surface Treatment
Drive Type
Hex
Impact Rated
No
Description
Uh-1216Cs Drive Hex Bit Impact Socket Set, 1/2-Inch, 16-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.