Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-9612-2
Zoro #
G3683793
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
2 5/16 in
Socket Depth
Standard
Details
Number of Points
4
Finish
Chrome
Material
Steel
Item
Socket Bit
Standards
Foreign Object Debris (FOD) Compliant
SAE or Metric
SAE
Features
Pressed In
Drive Type
Square
Description
Socket Bit, Overall Length 2 5/16 in, Drive Size 1/2 in, Socket Depth Standard, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.