Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2

  • Mfr # 202C

  • Zoro # G3684475


product price:  $16.85
/pk 2, $8.43/ea

Key Features

Length
6"
Width
5"
Material
Bio Foam
Wall Thickness
1-1/4"
Inside Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202C
Zoro #
G3684475
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width
5"
Wall Thickness
1-1/4"
Inside Length
6 in
Inside Width
5 in
Inside Depth
4-1/2"
Outside Length
8 1/4 in
Outside Depth
6-3/4"
Outside Width
7 1/4 in
Inside Height
4 1/2 in
Insert Wall Thickness
1.25 in
Depth
4-1/2"

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
Type
Insulated
For Use With
Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
Item
Insulated Shipping Container
Insert Material
Styrofoam
Shipping Box Material
Cardboard

Description

Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 6 in, Inside Width 5 in, Inside Height 4 1/2 in, Inside LxWxH 6x5x4-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 8 1/4 in, Outside Width 7 1/4 in, Color White, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.