Cold Stem and Bonnet, Brass, Chrome
Mfr # G0098001
Zoro # G3684563
product price:Â $26.69
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Finish
Chrome
Material
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0098001
Zoro #
G3684563
UPC #
671052500543
Country of Origin
China
Details
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Finish
Chrome
Material
Brass
Material of Construction
Brass
Standards
Compliant with the "Safe Drinking Water Act"
For Use With
2 Handle Kitchen, Lavatory and Bar Faucets
Item
Cartridge
Use With Water Temp.
Cold
Faucet Finish
Chrome
Product Type
Cartridge
For Water Temperature
Cold
Compatible Series
Gerber Classics Kitchen and Bathroom Sink Faucets
Compatible Brand
Gerber
Cartridge Type
Compression
Turn Direction
Right Hand
Turn Angle
360 Degrees
Description
Cartridge, Fits Brand Gerber, Finish Chrome, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.