Stainless Steel 1 HP Centrifugal Pump 115/230V

  • Mfr # 1ST1E4C4

  • Zoro # G3684816


product price:  $1,600.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1ST1E4C4
Zoro #
G3684816
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
8 1/8 in
Length
17 3/8 in
Manufacturers Warranty Length
1 yr
Height
8 5/8 in
Overall Length
17.6 in
Overall Height
8.6 in
Overall Width
8.5 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
22.5 to 42.5 gpm @ 96 to 68 ft
Item
Centrifugal Pump
Max. Pressure
125 psi
Amps
13.6 / 6.8
Hz
60
GPM of Water @ 70 Ft. of Head
42
Max. Head
115 ft
Impeller Material
Stainless Steel
Impeller Type
Closed
Voltage
115/230
Inlet
1-1/4" NPT
Outlet
1" NPT
Phase
Single
Frame
56J
Max. Specific Gravity
1.0
GPM of Water @ 80 Ft. of Head
35
GPM of Water @ 90 Ft. of Head
27
HP
1
Bearing Type
Ball
Housing Material
316 Stainless Steel
Max. Liquid Temp.
212 Degrees F
Wetted Materials
AISI 316 Stainless Steel
Motor RPM
3,500 RPM
Port Rotation
9
GPM of Water @ 100 Ft. of Head
19
Duty
Continuous
Motor Enclosure
Totally Enclosed Fan Cooled
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
GPM of Water @ 110 Ft. of Head
5
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Standards
CSA Certified, NSF 61 Certified
Seal Type
Mechanical
Maximum Media Temperature
212 Degrees F
Flow Rate @ 80 ft of Head (Maximum)
36 gpm
Specific Gravity (Maximum)
1
Series
NPE
Mounting Orientation
Horizontal, Vertical
Maximum Feet of Head
114 ft
Impeller Design
Closed
Discharge Type
NPT
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
28 gpm
Shut Off Pressure (Maximum)
125 psi
Discharge Rotation
40 Degrees Increments
Flow Rate @ 100 ft of Head (Maximum)
20 gpm
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Compatible with Media Type
Water
Maximum Flow Rate
42 gpm
Motor Frame Designation
56J
Flow Rate @ 70 ft of Head (Maximum)
42 gpm
For Use With Potable Systems
No
Intake Type
NPT
Pump Housing Material
Stainless Steel
Minimum Flow Rate
27 gpm
Maximum RPM
3,500 RPM
Best Efficiency Flow
33 gpm
Frequency
60 Hz
Shaft Material
Stainless Steel
Horsepower
1 hp
Priming
Manual
Nameplate Voltage
115/230V AC
Best Efficiency Head
84 ft
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Volute Material
316 Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 80 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 114 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 42 gpm, Flow Rate @ 100 ft of Head (Maximum) 20 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.