Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72353US
Zoro #
G3685227
UPC #
085896723530
Country of Origin
China
Dimensions
Length
1 in
Height
4 1/2 in
Width
1 3/4 in
Details
Item
Wireless Presentation Remote with Green Laser Pointer
Beam Color
Green
Class
2
Projection
150 ft
Color
Black
Material
Plastic
Includes
(2) AAA Batteries, Carrying Case
Description
Wireless Presentation Remote with Green Laser Pointer, Beam Color Green, Class 2, Projection 150 ft, Length 1 in, Width 1 3/4 in, Height 4 1/2 in, Material Plastic, Color Black, Includes (2) AAA Batteries, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.