Strt, Brass, Barbed 1 1/4", FNPT 1 1/4"

  • Mfr # QQUFC66GX

  • Zoro # G3686042


product price:  $28.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQUFC66GX
Zoro #
G3686042
UPC #
084169014825
Country of Origin
China

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
PEX Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side B Pipe Size
1 1/4 in
Fitting Side A Tube Inner Diameter
1 1/4 in
Overall Length
2 9/32 in
Barb Size
Single Barb
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in

Details

Item
PEX and Pipe Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Adapter
Standards
CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Connection Type
PEX x FNPT Nonswivel
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Low Lead Brass
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Side A Connection Type
Barbed
Application
Potable Water
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
FNPT
Fitting Material
Brass
Minimum Operating Temperature
33 Degrees F
Fitting Shape
Straight
Maximum Operating Temperature
200 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
PEX Connection Method
Crimp
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
33 Degrees F
Material Grade
C69300

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Material Brass, Material Grade C69300, Overall Length 2 9/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.