Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Light Bulb, B12,2700K, Warm 414870

LED Light Bulb, B12,2700K, Warm (Discontinued)

  • Mfr # 414870
  • Zoro # G3686182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414870
Zoro #
G3686182
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
4"
Max. Overall Bulb Length
4"
Overall Length
4.1 in
Bulb Dia.
1.5 in

Details

Bulb Color Temp.
2700K
Bulb Shape
B12
Voltage
120
Watts
3.5
Lumens
150
Energy Star Compliant
No
Bulb Designation
4B12/END/2700-150 E26 DM8/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Item
LED Light Bulb
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Trade Number
4B12/END/2700-150 E26 DM8/1
Special Features
Dimmable, RoHS Compliant

Description

LED Light Bulb, Dimmable, Lamp Type Blunt Tip, Lamp Shape B12, Base Type Medium Screw (E26), 3.5 Watts, Voltage 120, Incandescent Equivalent (Watts) 25, Initial Lumens 150, Color Temp. 2700K, 90 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 4 In., Bulb Dia. 1.5 In., Lamp Designation 4B12/END/2700-150 E26 DM8/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.