Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVAH24SSS1NA
Zoro #
G3686277
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
5.33
Height (In.)
6.82
Port Size
SAE #24
Width (In.)
3.75
Details
Body
Carbon Steel
Type
Lockable Handle
Number of Positions
2
Number of Ways
2
Item
Hydraulic Ball Valve
Pressure Range (PSI)
0 to 6000
Description
Hydraulic Ball Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.