Zoro Homepage
This item is Discontinued.
Pgi Fireline Deluxe Jumpsuit, Yellow, Zipper, XL 6500272-XL/TALL

Deluxe Jumpsuit, Yellow, Zipper, XL (Discontinued)

  • Mfr # 6500272-XL/TALL
  • Zoro # G3686295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500272-XL/TALL
Zoro #
G3686295
UPC #
-
Country of Origin
United States

Description

Deluxe Jumpsuit, Size XL, Tall Inseam, Fits Chest Size 46 in to 48 in, Yellow, Nomex IIIA, Zipper Closure Type, Pockets (1) Above Chest (Microphone), (1) Chest (Radio), (1) Front, (1) Knee, (2) Cargo, (2) Rear, Cell Phone Pocket, Includes D-Ring Loop, Standards ISO 9001, NFPA-1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.