Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K39242US
Zoro #
G3686304
UPC #
085896392422
Country of Origin
China
Details
Item
DC Car Adapter
Number of Output Connectors
1
Charges Up To
(1) Device
Power Requirement
10 18V DC
For Use With
USB Powered Devices
Battery Capacity
1000mAh
Voltage
10V-18VDC
Description
DC Car Adapter, Power Requirement 10 18V DC, Number of Output Connectors 1, For Use With USB Powered Devices
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.