This item is Discontinued.

3M Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd 3/4-36-5181

Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd (Discontinued)

  • Mfr # 3/4-36-5181
  • Zoro # G3686453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4-36-5181
Zoro #
G3686453
UPC #
888519019320
Country of Origin
Unknown

Dimensions

Tape Width
3/4"
Tape Length
36 yd
Tape Thickness
6.50 mil
Thickness
6.5 mil
Width
3/4"
Length
36 yd.

Details

Item
Film Tape
Tape Backing Material
PTFE
Tape Shape
Continuous Roll
Series
5181
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
75 lb/in
Tape Adhesive Strength
35 oz/in
Tape Color
Gray
Material
Skived PTFE
Adhesion Strength
35 oz./in.
Tensile Strength
75 lb./in.
Color
Gray
Performance Temp.
-65 Degrees to 400 Degrees F
Adhesive
Silicone
Shape
Continuous Roll
Standards
ASTM D3330, D3759, D3652

Description

Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.