This item is Discontinued.

Battery Tender 110VAC 48V Golf Cart Charger 022-0170-1

110VAC 48V Golf Cart Charger (Discontinued)

  • Mfr # 022-0170-1
  • Zoro # G3688797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0170-1
Zoro #
G3688797
UPC #
734357217018
Country of Origin
China

Dimensions

Overall Depth
3 1/4 in
Lead Size
6 ft
Overall Width
7 3/4 in
Overall Height
3 3/8 in

Details

Amps
11A
Application
Battery Charging and Maintenance
Includes
Permanently mounted fused ring terminals
Input Voltage
110V AC
Charger Function
Charging, Maintaining
Category Type
Battery Chargers
Test Feature
LED
UL Rated Amps 12V
11
Cable Gauge
8
Item
Battery Charger
Voltage Rating
48

Description

Battery Charger, Charger Function Charging, Maintaining, Includes Permanently mounted fused ring terminals, Input Voltage 110V AC, Overall Depth 3 1/4 in, Overall Height 3 3/8 in, Overall Width 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.