Bake and Roast Pan, w/ Handles, 4-1/2 Qt.
Mfr # 4412
Zoro # G3689795
product price:Â $57.35
/eaKey Features
Material
Aluminum
Size
9 3/4 in W x 13 1/4 in L x 2 1/4 in D
Capacity
4.5 qt
Color
Silver
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4412
Zoro #
G3689795
UPC #
029419790500
Country of Origin
United States
Dimensions
Size
9 3/4 in W x 13 1/4 in L x 2 1/4 in D
Overall Depth
2 1/4 in
Overall Length
13 3/4 in
Overall Width
9 9/16 in
Details
Item
Bake and Roast Pan with Drop Handles
Material
Aluminum
Capacity
4.5 qt
Color
Silver
Gauge
16 ga
Type
4 1/2 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Product Type
Bake and Roast Pan with Drop Handles
Freezer Safe
No
Dishwasher Safe
No
Bead Closure
Closed Bead
Perforation
Solid
Oven Safe
Yes
NSF Certified
No
Coating
Uncoated
Description
Bake and Roast Pan with Drop Handles, Sheet Pan Size Not Applicable, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 4.5 qt, Color Silver, Overall Length 13 3/4 in, Overall Width 9 9/16 in, Overall Depth 2 1/4 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.