Shop MEGACHEF
See all product information
Create Account
33 x 12 Inch Acacia Wood Folding Charcuterie Serving Board
- Mfr # 750122174M
- Zoro # G922980302
product price:Â
$
40.85
/ea
Key Features
Length
16.75 in
Width
12 in
Color
Brown
Height
1 in
Material
Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122174M
- Zoro #
- G922980302
- UPC #
- 840191211058
- Country of Origin
- China
- Item
- Serving Board
- Color
- Brown
- Material
- Acacia Wood
Dimensions
- Length
- 16.75 in
- Width
- 12 in
- Height
- 1 in
Description
The MegaChef 33 x 12 Inch Acacia Wood Folding Charcuterie Serving Board is the ultimate centerpiece for any gathering, combining functionality with rustic elegance. Crafted from high-quality, durable acacia wood, this serving board boasts a natural wood grain that enhances its beauty while providing a sturdy surface for all your charcuterie, cheese, fruits, and appetizers. The board's generous 33 x 12 inch size offers ample space for an impressive spread, making it perfect for parties, family dinners, or special occasions. The unique folding feature allows for easy storage and transport, providing convenience without sacrificing style. This elegant serving board is designed for both practicality and aesthetic appeal. The foldable design offers versatility, while the smooth surface ensures easy cleaning and maintenance. Ideal for both casual and formal settings, the MegaChef Acacia Wood Folding Charcuterie Board is not just a serving piece, but a statement of sophistication. Whether you're hosting a wine-tasting evening, a festive holiday gathering, or simply enjoying a night in, this board is a must-have for anyone who loves to entertain in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.