Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Angle Grinder, 4-1/2", 11A, 11,000 RPM, 120V 6147-31

Angle Grinder, 4-1/2", 11A, 11,000 RPM, 120V (Discontinued)

  • Mfr # 6147-31
  • Zoro # G3689926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6147-31
Zoro #
G3689926
UPC #
045242241545
Country of Origin
China

Dimensions

Cord Length
8.0 ft
Wheel Dia.
4 1/2 in
Tool Length
11 37/64 in
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
Features
Tool-Free Guard Change, Advanced Airflow System, High Capacity Motor
Includes
Type 27 Guard, Side Handle, Spanner Wrench, Flanges
Voltage
120V AC
No Load RPM
11,000
Nominal Amps
11
Lock-off
Yes
Number of Conductors
2
Tool Weight
5.4 lb
Handle Design
Barrel Grip
Switch Type
Paddle
Corded/Banded
Corded
Speed Type
Single
Corded/Cordless
Corded
Lock-on
No

Description

Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.