This item is Discontinued.

Zurn 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4" ZGEN6203EV-EWS

0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4" (Discontinued)

  • Mfr # ZGEN6203EV-EWS
  • Zoro # G3691353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZGEN6203EV-EWS
Zoro #
G3691353
UPC #
670240367692
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
5 yr

Details

Gallons per Flush
0.5
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Fixture Type
Urinal
Standards
ADA
Pressure Range
35 to 80 psi
Power Source
Energy Cell
Item
Automatic Flush Valve
Sensor Range
28 in to 42 in
Exposed/Concealed
Exposed
Finish
Chrome
Connection Location
Top
Battery Life
10 yr
Valve Design
Piston
Includes
Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.