Index Kit, Monterrey

  • Mfr # 051211-0070A

  • Zoro # G3692516


product price:  $7.69
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051211-0070A
Zoro #
G3692516
UPC #
012611097911
Country of Origin
United States

Dimensions

Size
1/2 in
Length (In.)
1/2 in
Face Diameter
1/2 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
Item
Index Ring
For Use With Mfr. Model Number
6405140.002, 6405170.002, 6405171.002, 6409170.002, 6409180.002, 6500140.002, 6500145.002, 7500140.002, 7500145.002, 7500170.002, 7500174.002, 7500175.002, 7500180.002, 7501140.002, 7501145.002, 7501170.002, 7501175.002, 7502140.002, 7502145.002, 7502170.002, 7502175.002, 7545170.002, 8344012.004, 8345115.002, 8350235.002, 8350235.004, 8350243.002, 8350243.004, 8351076.002, 8351076.004, 8354112.004, 8355101.002
Type
Monterrey
Compatible Manufacturer Part Number
Compatible Brand
American Standard
Index Color
Blue, Red
Index Type
Cold, Hot
Legend Style
Color
Product Type
Index Ring

Description

Index Kit, Monterrey, Material of Construction Plastic, Height (In.) 0.06, Width (In.) 0.5, Length (In.) 0.5, For Use With 4THR1, 4THR2, 4THP9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.