This item is Discontinued.

Keysight Technologies Oscilloscope, 4 Channel, 100 MHz MSOX2014A

Oscilloscope, 4 Channel, 100 MHz (Discontinued)

  • Mfr # MSOX2014A
  • Zoro # G3694266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSOX2014A
Zoro #
G3694266
UPC #
013088382029
Country of Origin
Malaysia

Dimensions

Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage
Manufacturers Warranty Length
3 yr
Memory Size
1Mpts
Real Time Bandwidth (MHz)
100MHz
Bandwidth (MHz)
100MHz

Details

Item
Mixed Signal Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel, Digital Cable For MSO Channels
Vertical Resolution
17 bits
Features
4 Channel, Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Max. Voltage
400
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Triggering Mode
Edge, Pulse Width, Pattern, Video
Horizontal Resolution
2.5 pS
Rise Time
1.75 ns
Triggering Source
Analog channels, digital channels, External, Line WaveGen
Display
8.5 inch WVGA
Sampling Rate
1GSa/s Per Channel
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Max./Min. Sweep Speed
2 nS/div to 50 s/div
Sweep Magnification
+-8 Divisions From Center Screen

Description

Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.