Diamond Saw Blade, Wet, 20 In Dia, 3055 RPM (Discontinued)
- Mfr # 153598
- Zoro # G3695027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153598
Zoro #
G3695027
UPC #
092333711975
Country of Origin
Unknown
Dimensions
Blade Dia.
20"
Cutting Depth
8-3/4"
Plate Thickness
0.125"
Details
Cutting Type
Wet
Rim Type
Segmented
Grade
Better
Diamond Knockout
No
Item
Diamond Saw Blade
Arbor Hole
1"
For Use With
Walk Behind Saws
Max. RPM
3055
Application
For Wet Cutting Of Asphalt
Blade Type
Wet
Description
Diamond Saw Blade, Blade Dia. 20 in, Cutting Type Wet, Rim Type Segmented, Grade Better
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.