Zoro Homepage
This item is Discontinued.
Honeywell Pop-Up Filter Media, 20 In. W, 16 In. H POPUP1620

Pop-Up Filter Media, 20 In. W, 16 In. H (Discontinued)

  • Mfr # POPUP1620
  • Zoro # G3697206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPUP1620
Zoro #
G3697206
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
5 in

Details

MERV
11
For Use With
Mfr. No. F100F1004, F100B1008, F150E1000, F100F2028
Item
Pop-Up Filter
Standards
Refrigerating and Air-Conditioning Engineers Standard 522-1999
Type
OEM

Description

Pop-Up Filter, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 20 in, Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.