10 mil Tarp, Brown, Silver

  • Mfr # 21224

  • Zoro # G3698278


product price:  $45.49
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21224
Zoro #
G3698278
UPC #
749856212242
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Finished Length
24 ft
Cut Width
12.6 ft
Finished Width
12 ft
Mesh Size
14 x 14
Grommet Inside Diameter
0.47 in
Cut Length
24.33 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
High-Visibility
Non-High Visibility
Seam Type
Rope-Reinforced
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Breathability
Non-Breathable
Denier
850
Reversibility
Reversible
Water Resistance
Waterproof
Duty Rating
Heavy
Insulation
Non-Insulated
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Shape
Rectangle
Fabric Material
Polyethylene
Number of Grommets
46

Description

Tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.