Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVAH32SSS1N
Zoro #
G3698947
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6.54
Port Size
SAE #32
Width (In.)
4.5
Height (In.)
7.49
Details
Pressure Range (PSI)
0 to 6000
Type
Standard Handle
Number of Positions
2
Number of Ways
2
Body
Carbon Steel
Item
Hydraulic Ball Valve
Description
Hydraulic Ball Valve
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.