This item is Discontinued.

Miljoco Pressure Gauge, 0 to 60 psi, 3/4" FNPT, Steel, Black P2008L04ATG

Pressure Gauge, 0 to 60 psi, 3/4" FNPT, Steel, Black (Discontinued)

  • Mfr # P2008L04ATG
  • Zoro # G3700584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2008L04ATG
Zoro #
G3700584
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3/4" NPT
Gauge Connection Size
3/4"
Gauge Nominal Dial Size
2"

Details

Connection Location
Lower Right Side
Item
Pressure Gauge
Gauge Application
Leak Testing
Range
0 to 60 psi
Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
FNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Panel Mountable
No
Graduations
10 psi
Operating Temp. Range
-40 Degrees to 150 Degrees F
Basic Gauge Wetted Parts
Brass
Gauge Case Material
Steel
Basic Gauge Lens Material
Plastic
Gauge Connection Location
Bottom Right
Gauge Lens Material
Acrylic
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Primary Range Numbered Graduations
10
Gauge Sensor Material
Brass
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Accuracy
+/-3-2-3%
Liquid Filled
No
Smallest Graduation
1 psi
Basic Gauge Socket Material
Brass
Basic Gauge Sensor Material
Brass
Series
P2008LATG
Gauge Primary Range Smallest Graduation
1
Gauge Socket Material
Brass
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Acrylic, Case Color Black, Socket Material Brass, Series P2008LATG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.