Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98KM47
Zoro #
G3700864
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Item
Multipurpose Grease
Color
Amber
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
482 Degrees F
NLGI Grade
2
Dropping Point
275 Degrees F
Series
Mobil CENTAUR HXP 462 Multipurpose Grease
Four-Ball Wear
0.60mm
Min. Operating Temp.
0 Degrees F
Grease Thickener
Calcium Sulfonate
Application
Specifically Designed for Steel, Paper Mill Applications
Grease Color
Amber
Temp. Range
0 Degrees to 482 Degrees F
NSF Rating
Not Rated
Thickener
Calcium Sulfonate
Description
Multi Purpose Grease, 5 gal., NLGI Grade 2, Color Amber, Temp. Range 0-482 Degrees F, Dropping Point 275, Calcium Sulfonate Base, Resists Water Washout and Spray Off, Provides Corrosion Protection in Severely Wet Environments, Specifically Designed for Steel and Papermill Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.