Men's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 10 1/2 W

  • Mfr # RB4443

  • Zoro # G3700921


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4443
Zoro #
G3700921
UPC #
690774374522
Country of Origin
China

Dimensions

Footwear Width
W
Size
10 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Footwear Closure Type
Lace Up
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Predominant Footwear Color
White
Footwear Sole Pattern
Textured and Siped
Footwear Shank Type
None
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulated
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Construction Type
Cemented
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
CSA Footwear Standard
Not Specified
Insulation Type
None
Last Number or Name
Sublite Work
Toe Shape
Round
Completely Non Metallic
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Ninety Degree Heel
No
Non-Marking Sole
Yes
Insole System
Removable
Removable Insole
Yes
Max. Heat Rating
Not Rated
Style Number
RB4443
Liner Material
Mesh, Nylon
Upper Boot Material
Leather/Mesh
Static Dissipative
Yes
Upper Material Description
Synthetic
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Series
RB4443
Metatarsal Guard Style
None
Upper Color
White
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4443

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products