Men's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 9 1/2 M

  • Mfr # RB4443

  • Zoro # G3700973


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4443
Zoro #
G3700973
UPC #
690774374331
Country of Origin
China

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Completely Non Metallic
No
Metatarsal System
No
Non Metallic Upper
Yes
Insulation Type
None
Standards
ASTM F2413
Midsole Material
EVA
Last Number or Name
Sublite Work
Predominant Footwear Color
White
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Conductive
No
Puncture Resistant Insole
No
Style Number
RB4443
Mark II Slip Test Results- Dairy Tile Dry
0.50
For Outdoor Traction
No
Liner Material
Mesh, Nylon
Toe Shape
Round
Insole System
Removable
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
None
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
White
Non-Marking Upper
Yes
Series
RB4443
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Microfiber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4443

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.