Men's Indoor/Outdoor Hi-Viz Work Gloves Gray/Yellow L 1 pair
- Mfr # 463L
- Zoro # G316173426
product price:Â
$
4.59
/pr
Sold in multiples of 24Â prs for
$110.16
Key Features
Length
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463L
- Zoro #
- G316173426
- UPC #
- 53300802362
- Country of Origin
- China
Dimensions
- Length
- 11-1/2 in
Details
- Item
- Gloves/Garden Apparel/Acc
Description
Gender: Men's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: , Lined: , Machine Washable: No, Material: Latex Coated, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: Boxed, Product Type: Hi-Viz Work Gloves, Reinforced P
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.