Socket Extension Set 1/2" Dr, 18 in L, 4 Pieces, Chrome

  • Mfr # 54PR01

  • Zoro # G3701743


product price:  $54.29
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
4
For Use With
1/2" Square Drives
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR01
Zoro #
G3701743
UPC #
190735956823
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
18 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Container Height
1 13/16 in
Container Length
18 1/2 in
Container Width
2 3/16 in

Details

Item
Socket Extension Set
Finish
Chrome
Number of Pieces
4
For Use With
1/2" Square Drives
Standards
ASME B107.110
SAE or Metric
SAE
Locking
No
Drive Type
Hand
Output Drive Type
Female Square
Impact Rated
No
Number of Points
4
Material
Alloy Steel
Insulated
No
Output Drive Gender
Male
Container Features
Removable Top
Socket Extension Type
Standard
Output Drive Shape
Square
Container Type
Box
Input Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54PR01 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The WESTWARD - 54PR01 Socket Extension Set is a comprehensive toolset designed for use with 1/2" square drives. The set includes four pieces, each featuring an output drive size of 1/2", and an input drive size of the same measurement. This uniformity in sizing allows for seamless compatibility across all components within the set. Each piece has been crafted to meet ASME B107.110 standards, ensuring consistent performance.
Constructed from alloy steel, this socket extension set offers robust durability and long-lasting use. The material's inherent strength makes it suitable for various applications that require resilience against wear and tear. Each piece features a chrome finish which not only enhances its aesthetic appeal but also provides additional resistance against corrosion.
This socket extension set comes without a container but does feature removable top functionality on each component, offering flexibility during usage or storage. With both male square drive type and female square output drive type included in the design, these tools are built to accommodate diverse needs while maintaining ease of operation due to their standard socket extension type designation.
In conclusion, the WESTWARD - 54PR01 Socket Extension Set is a versatile addition to any toolkit or workspace requiring SAE measurements. Its overall length of 18 inches combined with its non-sparking and non-insulated properties make it adequate for tasks where extended reach is necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.