3/8" Drive Socket Bit Set, SAE, 6 pcs

  • Mfr # 54TM26

  • Zoro # G3701789


product price:  $37.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM26
Zoro #
G3701789
UPC #
190735956861
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
4 53/64 in
Tip Size
1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Socket Size
3/8 in
Tip Size - Minimum
1/4 in
Tip Size Range
1/4 in to 7/32 in
Tip Size - Maximum
7/32 in

Details

Item
Socket Bit Set
Number of Pieces
6
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
Socket Bit Set: 1/4", 3/16", 3/8", 5/16", 5/32", 7/32"
Tether Capable
Tether Capable
Material
Alloy Steel
Standards
ASME B18.3-2012
Tip Type
Hex
Drive Type
Female Square
Sockets Included
1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
No
Non-Sparking
No
For Screw Type
Hex
Piece Count Range
2 to 25
Container Features
Removable Top
Tether Ready
No
Products By Industry
Electrical
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Container Type
Holder

Description

Socket Bit Set, Tip Size 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Hex, Overall Length 4 53/64 in, Drive Size 3/8 in, Number of Pieces 6, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.