3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs

  • Mfr # 54TL55

  • Zoro # G3701798


product price:  $42.79
/ea

Key Features

Drive Size
3/8"
Number of Pieces
13
Finish
Chrome
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TL55
Zoro #
G3701798
UPC #
190735956731
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 27/32 in
Tip Size
1/4 in, 1/8 in, 10 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm
Socket Size
1/4 in
Tip Size - Maximum
10 mm, 3/8 in
Tip Size - Minimum
1/8 in, 4 mm
Tip Size Range
1/8 in to 3/8 in, 4 mm to 10 mm

Details

Item
Socket Bit Set
Number of Pieces
13
Finish
Chrome
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Includes
(10) Socket Bit Set 12 Point: 1/4", 1/8", 10mm, 3/16", 3/8", 4mm, 5mm, 5/16", 5/32", 6mm, 7mm, 7/32", 8mm
Sockets Included
1/4 in, 1/8 in, 10mm, 3/16 in, 3/8 in, 4, 5, 5/16 in, 5/32 in, 6, 7, 7/32 in, 8
Tip Type
Hex
Material
Alloy Steel
Tether Capable
Tether Capable
Standards
ASME B18.3-2012, ASME B18.3.2M-1979
Drive Type
Female Square
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
For Screw Type
Hex
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Container Type
Case
Container Features
Removable Top
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Bit Set, Tip Size 1/4 in, 1/8 in, 10 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, Tip Style Hex, Overall Length 1 27/32 in, Drive Size 3/8 in, Number of Pieces 13, Alloy Steel, Chrome, SAE/Metric, Insulated No, For Screw Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.