3/8" Drive Socket Bit Set, Metric, 15 pcs

  • Mfr # 54TM33

  • Zoro # G3701813


product price:  $43.19
/ea

Key Features

Drive Size
3/8"
Number of Pieces
15
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TM33
Zoro #
G3701813
UPC #
190735956915
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 27/32 in
Tip Size
10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
3/8 in
Tip Size - Minimum
2 mm
Tip Size Range
2 mm to 12 mm
Tip Size - Maximum
12 mm

Details

Item
Socket Bit Set
Number of Pieces
15
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(15) Socket Bit Set: 10mm, 11mm, 12mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm
Drive Type
Female Square
Tip Type
Hex
Material
Alloy Steel
Tether Capable
Tether Capable
Sockets Included
10, 11, 12mm, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9
Standards
ASME B18.3.2M-1979
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
No
Piece Count Range
2 to 25
Non-Sparking
No
For Screw Type
Hex
Tether Ready
No
Container Type
Holder
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

The Westward 54TM33 3/8 in. Drive Socket Bit Set is a great choice for the everyday user and professionals alike. This set provides a range of sockets that can be used with your power tools or hand-operated wrenches to tighten and loosen nuts, bolts, screws and other fasteners. It has 15 pieces in total, including 10 hex sockets ranging from 2 to 25 pieces each. The drive size is 3/8", while the metric measurement type makes it compatible with various power tools and hand-operated wrenches. Each socket has a chrome finish for durability, along with an easy grip design for comfort when working on projects. Whether you are looking for a general purpose tool kit or something that's more specific, you will definitely want to add this 9 piece socket bit set from Westward Tools to your collection today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.