Wobble Socket Ext. Set, 3/8" Drive, 18" L.

  • Mfr # 54PR06

  • Zoro # G3701877


product price:  $39.19
/ea

Key Features

Drive Size
3/8"
Overall Length
3 in, 6 in, 10 in, 18 in
Finish
Chrome
Number of Pieces
4
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR06
Zoro #
G3701877
UPC #
190735956793
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
3 in, 6 in, 10 in, 18 in
Output Drive Size
3/8"
Container Length
18 1/2 in
Container Height
1 3/8 in
Input Drive Size
3/8 in
Container Width
1 9/16 in

Details

Item
Socket Extension Set
Finish
Chrome
Number of Pieces
4
Standards
ASME B107.110
For Use With
3/8" Square Drives
Number of Points
4
Drive Type
Hand
Output Drive Type
Female Square
SAE or Metric
SAE
Material
Alloy Steel
Impact Rated
No
Locking
No
Insulated
No
Non-Sparking
No
Container Features
Removable Top
Socket Extension Type
Wobble
Input Drive Shape
Square
Container Type
Box
Input Drive Gender
Female
Output Drive Shape
Square
Output Drive Gender
Male
Socket Extension Style
Wobble
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PR06 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The WESTWARD - 54PR06 Socket Extension Set is a comprehensive toolset designed for use with 3/8" square drives. The set includes four pieces, each with a different overall length: 3 in, 6 in, 10 in, and 18 in. This variety of sizes provides flexibility for various tasks requiring socket extensions. Each piece features an output drive size of 3/8", compatible with male square drives.
Constructed from robust alloy steel, the socket extension set offers durability and longevity. The chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear. Despite being non-insulated and non-sparking, these tools adhere to ASME B107.110 standards indicating their quality and reliability.
This Socket Extension Set comes without a container; however, it does feature a removable top for easy access to your tools when needed. It's worth noting that these are SAE units built for wobble type socket extensions which offer some degree of angular flexibility while working on fasteners that aren't perfectly aligned with your power tool or hand ratchet.
Each piece has an input drive shape that is square-shaped along with female gender compatibility making them suitable for specific types of tasks within construction projects or general maintenance work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.