3/8" Drive Socket Bit Set, Torx, 6 pcs

  • Mfr # 54TN32

  • Zoro # G3701980


product price:  $21.79
/ea

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TN32
Zoro #
G3701980
UPC #
190735956960
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 55/64 in
Tip Size
T15, T20, T25, T27, T30, T40, T45, T47
Socket Size
3/8 in
Tip Size - Minimum
T15
Tip Size Range
T15 to T47
Tip Size - Maximum
T47

Details

Item
Socket Bit Set
Number of Pieces
8
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
Includes
Socket Bit Set: T15, T20, T25, T27, T30, T40, T45, T47
Tip Type
Torx(R)
Standards
CAMCAR, TMF702
Material
Alloy Steel
Drive Type
Female Square
Tether Capable
Tether Capable
Sockets Included
T15, T20, T25, T27, T30, T40, T45, T47
Tip Style
Torx
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
No
For Screw Type
Torx
Tether Ready
No
Piece Count Range
2 to 25
Non-Sparking
No
Container Features
Removable Top
Impact Rated Status
Not Impact Rated
Container Type
Holder
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated

Description

The Westward 54TN32 3/8 in. Drive Socket Bit Set is a set of 6 tools designed to work with the most common types of Torx head fasteners. These are ideal for both automotive and industrial applications. This bit socket set comes with a 3/8" drive female square that can be used on most vehicles, as well as some industrial equipment. Each tool has a chrome finish, making it corrosion resistant and suitable for harsh environments. The T15, T20, T25, T27, T30, T40, T45 and T47 Torx sockets come in different sizes to accommodate your specific needs. You will also find an overall length of 1 55/64 in., which makes them easy to store and carry around in their container case. If you want to make sure that you have the right tools at hand when working on Torx head fasteners or any other vehicle or industrial application, then you need the Westward 54TN32 3/8 in Drive Socket Bit Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.