Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 7/8 in Needle Nose Plier Dipped Handle

  • Mfr # 53JX01

  • Zoro # G3701999


product price: $8.79
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Dipped
Features
Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JX01
Zoro #
G3701999
UPC #
190735956977
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Length
1 1/4 in
Tip Width
1/8 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Dipped
Features
Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
Number of Pieces
1
Joint Type
Solid
Nonsparking
No
Wire Crimper
No
Plier Item
Needle Nose Pliers
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Max. Jaw Opening
1 1/2 in
Wire Stripper
No
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Insulated
No
Tether Capable
Tether Capable
Handle Color
Multicolored
Spring Return
Yes
Standards
ASME B107.500
Gripping Surface
Smooth
Cutting Capacity/Material
Not Specified
Side Cutter
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Cutting Capacities
Not Specified
Maximum Jaw Opening
2 in
Non-Sparking
No
Jaw Opening Type
Spring Return
Plier Type
Needle Nose Pliers
Includes Wire Cutter
No
Includes Wire Stripper
No
Handle Style
Dipped
ESD-Safe
No
Plier Material
Steel
Jaw Texture
Smooth

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 7/8 in, Maximum Jaw Opening 2 in, Jaw Length 1 1/4 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Multicolored, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.