1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs

  • Mfr # 54TN07

  • Zoro # G3702008


product price:  $33.39
/ea

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
9
Finish
Chrome
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TN07
Zoro #
G3702008
UPC #
190735957004
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8"
Overall Length
1 43/64 in
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T47
Socket Size
1/4 in, 3/8 in
Tip Size - Maximum
T47
Tip Size - Minimum
T10
Tip Size Range
T10 to T47

Details

Item
Socket Bit Set
Number of Pieces
9
Finish
Chrome
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
Torx
Includes
Socket Bit Set: T10, T15, T20, T25, T27, T30, T40, T45, T47
Sockets Included
T10, T15, T20, T25, T27, T30, T40, T45, T47
Standards
CAMCAR, TMF702
Tip Type
Torx(R)
Drive Type
Female Square
Tether Capable
Tether Capable
Tip Style
Torx
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Container Features
Removable Top
Tether Ready
No
Replaceable Insert
No
For Screw Type
Torx
Non-Sparking
No
Container Type
Case
Piece Count Range
2 to 25
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable

Description

This Westward 54TN07 1/4 in. and 3/8 in. Drive Socket Bit Set provides a comprehensive range of socket bits for tackling various fasteners. These Torx bits can be used across an extensive range of applications and product categories. This 11-piece socket bit set has both 1/4" and 3/8" drive sizes, so you will always have the right tool for the job. The female square drive is designed to fit into impact drivers, providing maximum torque with minimal effort on your part. The chrome finish makes these bits corrosion resistant, while also protecting them from wear and tear that occurs over time due to their heavy use. Each tip size falls within the T10, T15, T20, T25, T27, T30, T40, T45 or T47 range; each socket size falls within the 1/4 in or 3/8 in range; and each overall length falls within the 1 43/64 in range. When it comes to torque tools for tackling various fasteners on vehicles or machinery equipment, you can't go wrong with this Westward 54TN07 1/4 in., 3/8 in Drive Socket Bit Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.