Heavy-Duty All Purpose Cleaner, Jug, 1 gal, Citrus

  • Mfr # 94039110

  • Zoro # G3702282


product price:  $23.25
/ea

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94039110
Zoro #
G3702282
UPC #
807174532197
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Heavy-Duty All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
None
Recommended Dilution
Ready to Use
Color
Yellow
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Concentrated
Includes Chemical
None
RTU Yield per Container
68 to 516 gal.
Contains
Alcohol Ethoxylates, Sodium Hydroxide
Cleaner Chemical Product Grouping
All Purpose Cleaner
Application
Heavy Duty General Cleaner
Flash Point
Greater than 200 Degrees F
VOC Content
0%
Series
No Series
Removes
Soil
Rinse Required
Yes
Properties
Butyl Free, Nonflammable
Nonflammable
Yes
Butyl Free
Yes
NSF Rating
Not Rated

Description

General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free Yes, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.