This item is Discontinued.

Keysight Technologies Oscilloscope, 4-channel, 200 MHz DSOX2024A

Oscilloscope, 4-channel, 200 MHz (Discontinued)

  • Mfr # DSOX2024A
  • Zoro # G3702447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSOX2024A
Zoro #
G3702447
UPC #
013088355818
Country of Origin
Malaysia

Dimensions

Bandwidth (MHz)
200MHz
Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage
Real Time Bandwidth (MHz)
200MHz
Manufacturers Warranty Length
3 yr
Memory Size
100kpts/channel

Details

Item
Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel
Display
8.5 inch WVGA
Features
Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Sweep Magnification
+-8 Divisions From Center Screen
Triggering Mode
Edge, Pulse Width, Pattern, Video
Horizontal Resolution
2.5 pS
Sampling Rate
2 GSa/s Per Channel
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Max./Min. Sweep Speed
2 nS/div to 50 s/div
Triggering Source
Analog channels, External, Line WaveGen
Vertical Resolution
13 bits
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Rise Time
1.75 ns
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Max. Voltage
400

Description

Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video, Triggering Source Analog channels, External, Line WaveGen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.