Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select AA Carbon Zinc Battery, 8 PK, 1.5VDC 6KWN5

AA Carbon Zinc Battery, 8 PK, 1.5VDC (Discontinued)

  • Mfr # 6KWN5
  • Zoro # G3703594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWN5
Zoro #
G3703594
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
AA
Diameter
0.55"
Height
1.92"
Overall Height
1.96"
Standard Battery Size
AA

Details

Item
Battery
Standard Battery Pack Size
8
Battery Chemistry
Carbon Zinc
Voltage - Batteries
1.5VDC
Standards
IEC/ANSI
Voltage
1.5

Description

Battery, AA, Battery Chemistry Carbon Zinc, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Standards IEC/ANSI, Diameter 0.55 in, Height 1.92 in, Overall Height 1.96 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.