Straight Flute Hand Tap, 1"-8, Bottoming, 4 Flutes, UNC

  • Mfr # 1664200

  • Zoro # G3705414


product price:  $85.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1664200
Zoro #
G3705414
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-8
Tap Length Standard
ANSI
75% Thread Drill Size
22.25 mm
Thread Size
1"-8
Shank Length
2 3/8 in
Square Size
0.6000 in
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Thread Type
UNC
List Number
101L
Standards
ANSI
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
101L
Threads per Inch
8
Thread Standard
UNS
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5.12 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.